This product requires certification to purchase.

3 in. Stainless Steel Cleanout

Sioux Chief

870 Series 3 in. Stainless Steel Cleanout

  • Fast #
  • Part #S8703
  • Item #299181
  • Manufacturer Part #870-3
3.9 out of 5 Customer Rating
Brand image
Sioux Chief

870 Series 3 in. Stainless Steel Cleanout

  • Fast #
  • Part #S8703
  • Item #299181
  • Manufacturer Part #870-3
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 12500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Bolt not included
  • Corrosion resistant
  • Withstands light foot traffic
  • Durable, stainless steel covers for wall cleanout access
  • Requires Certification
Dimensions & Measurements
Diameter
3 in
Characteristics & Features
Collection
870 Series
Cover Material
Stainless Steel
Cover Material Type
403
Cover Shape
Round
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.
Warranty & Product Information
Application
Commercial
Product Type
Cleanout Cover
UPC
739236305237