This product requires certification to purchase.

4 in. Stainless Steel Cleanout

Sioux Chief

870 Series 4 in. Stainless Steel Cleanout

  • Fast #
  • Part #S8704
  • Item #299182
  • Manufacturer Part #870-4
5 out of 5 Customer Rating
Brand image
Sioux Chief

870 Series 4 in. Stainless Steel Cleanout

  • Fast #
  • Part #S8704
  • Item #299182
  • Manufacturer Part #870-4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1750
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Bolt not included
  • Corrosion resistant
  • Withstands light foot traffic
  • Durable, stainless steel covers for wall cleanout access
  • Requires Certification

Specifications

Application:
Commercial
Collection:
870 Series
Cover Material:
Stainless Steel
Cover Material Type:
403
Cover Shape:
Round
Diameter:
4 in
Plug Included:
No
Product Type:
Cleanout Cover
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.
UPC:
739236306708