5 in. Stainless Steel Cleanout
870 Series 5 in. Stainless Steel Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 375-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Stainless steel model is 20 gauge, much stronger than 16 gauge
- Corrosion resistant
- Withstands light foot traffic
- Durable, stainless steel covers for wall cleanout access
Specifications
- Adjustable:
- No
- Application:
- Commercial
- Collection:
- 870 Series
- Cover Material:
- Stainless Steel
- Cover Material Type:
- 403
- Cover Shape:
- Round
- Diameter:
- 5 in
- IAPMO Listed:
- No
- Plug Included:
- No
- Product Type:
- Cleanout Cover
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.
- UPC:
- 739236304094