This product requires certification to purchase.

8 in. Stainless Steel Cleanout

Sioux Chief

870 Series 8 in. Stainless Steel Cleanout

  • Fast #
  • Part #S8708
  • Item #299204
  • Manufacturer Part #870-8
5 out of 5 Customer Rating
Brand image
Sioux Chief

870 Series 8 in. Stainless Steel Cleanout

  • Fast #
  • Part #S8708
  • Item #299204
  • Manufacturer Part #870-8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 80
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Bolt not included
  • Corrosion resistant
  • Withstands light foot traffic
  • Durable, stainless steel covers for wall cleanout access
  • Requires Certification

Specifications

Collection:
870 Series
Cover Material:
Stainless Steel
Cover Material Type:
403
Cover Shape:
Round
Diameter:
8
Plug Included:
No
Product Type:
Cleanout Cover
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.
UPC:
739236303868