This product requires certification to purchase.

4-1/2 in. White Cleanout

Sioux Chief

871 Series 4-1/2 in. White Cleanout

  • Fast #
  • Part #S87118
  • Item #1755674
  • Manufacturer Part #871-18
5 out of 5 Customer Rating
Brand image
Sioux Chief

871 Series 4-1/2 in. White Cleanout

  • Fast #
  • Part #S87118
  • Item #1755674
  • Manufacturer Part #871-18
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 800
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bolt not included
  • Corrosion resistant
  • Withstands light foot traffic
  • Economical ABS covers are easily painted to match wall color
  • Requires Certification

Specifications

Collection:
871 Series
Cover Color Finish:
White
Cover Material:
Plastic
Cover Material Type:
ABS
Cover Shape:
Round
Diameter:
9-1/4 in
Fits Pipe Size:
4-1/2 in
Height:
1-1/4 in
Material:
Stainless Steel
Product Type:
Cover
UPC:
739236304018