White Cleanout
871 Series White Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1050-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bolt not included
- Corrosion resistant
- Withstands light foot traffic
- Made in the USA
- Economical ABS covers are easily painted to match wall color
Specifications
- Application:
- Commercial, Drainage Systems
- Collection:
- 871 Series
- Cover Color Finish:
- White
- Cover Material:
- Plastic
- Cover Material Type:
- ABS
- Cover Shape:
- Round
- Diameter:
- 8-1/2 in
- Fits Pipe Size:
- 8-1/2 in
- Material:
- Stainless Steel
- Plug Included:
- No
- Product Type:
- Cover
- UPC:
- 739236313089