3 in. Cleanout
873 Series 3 in. Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 750-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass plug, bolt, and cover
- Corrosion resistant
Documents
Specifications
- Adjustable:
- No
- Collection:
- 873 Series
- Cover Material:
- Stainless Steel
- Cover Shape:
- Round
- Diameter:
- 5 in
- Fits Pipe Size:
- 3 in
- IAPMO Listed:
- No
- Material:
- Brass
- Outlet Type:
- IPS
- Plug Included:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.
- UPC:
- 739236304117