4 in. Black Cleanout
875 Series 4 in. Black Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 900-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed with threaded brass inserts
- Glues inside Sch. 40 pipe
- Cleanout plugs include threaded brass inserts
- Bushing with cover includes 3/4 in stainless steel screw
Specifications
- ASTM:
- ASTM F-1498-12
- Application:
- ABS Schedule 40 Pipe, PVC Schedule 40 Pipe
- Collection:
- 875 Series
- Cover Color Finish:
- Black
- Cover Material:
- Plastic
- Cover Material Type:
- Polypropylene
- Diameter:
- 4-1/2 in
- Fits Pipe Size:
- 4 in
- Height:
- 1-1/8 in
- Material:
- Plastic
- Plug Diameter:
- 3-1/2 in
- Plug Included:
- Yes
- Product Type:
- Cleanout Bushing
- UPC:
- 739236314123