3 in. Domestic Brass Cleanout Plug
876 Series 3 in. Domestic Brass Cleanout Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 8400-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Combine with FIP adapters to make cleanouts or flush plug assemblies
- Designed for heavy duty applications
- Brass plugs are durable and corrosion-resistant
Specifications
- ASME:
- ASME B1.20.1
- Application:
- Commercial, Plumbing, Residential
- Collection:
- 876 Series
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Cleanout Plug, Straight
- Material:
- Brass
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.