This product requires certification to purchase.

4 in. Domestic Brass Cleanout Plug

Sioux Chief

876 Series 4 in. Domestic Brass Cleanout Plug

  • Fast #
  • Part #S87640
  • Item #1589816
  • Manufacturer Part #876-40
5 out of 5 Customer Rating
Brand image
Sioux Chief

876 Series 4 in. Domestic Brass Cleanout Plug

  • Fast #
  • Part #S87640
  • Item #1589816
  • Manufacturer Part #876-40
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 3360
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Brass plugs are durable and corrosion-resistant
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
4 in
Fitting Sizes
4 in
Characteristics & Features
Collection
876 Series
Fitting Type
Cleanout Plug, Straight
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.
Warranty & Product Information
Application
Commercial, Plumbing, Residential
ASME
ASME B1.20.1
Origin
Domestic
UPC
739236304384