6 in. Domestic Brass Cleanout Plug
876 Series 6 in. Domestic Brass Cleanout Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1680-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Combine with FIP adapters to make cleanouts or flush plug assemblies
- Designed for heavy duty applications
- Brass plugs are durable and corrosion-resistant
Specifications
- ASME:
- ASME B1.20.1
- Application:
- Commercial, Plumbing, Residential
- Collection:
- 876 Series
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Cleanout Plug, Straight
- Material:
- Brass
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.
- UPC:
- 739236302601