3-1/2 in. Polypro Slotted Flush Plug Without Threaded Brass Insert In White
878 Series 3-1/2 in. Polypro Slotted Flush Plug Without Threaded Brass Insert In White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 2625-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Combine with FIP adapters to make your own cleanouts
- Glass-filled polypropylene
- Will not seize up on ABS or PVC
- Are acid resistant and chemically inert
- Available with or without threaded brass insert
Specifications
- ASTM:
- ASTM F-1498 2008
- Application:
- Drainage
- Collection:
- 878 Series
- Color Finish Name:
- White
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3-1/2
- Fitting Sizes:
- 3-1/2 in
- Fitting Type:
- Cleanout Plug
- Head Style:
- Countersunk
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Glass Reinforced Polypropylene
- NSF Certified:
- No
- Origin:
- Domestic
- UPC:
- 739236307507