3 in. Polypro Slotted Flush Plug With Threaded Brass Insert In White
878 Series 3 in. Polypro Slotted Flush Plug With Threaded Brass Insert In White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 2250-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Available with or without threaded brass insert
- Reinforced polypropylene material will not seize up on ABS or PVC, is chemical-resistant, and is more durable than traditional plugs
Documents
Specifications
- ASTM:
- ASTM F-1498 2008
- Application:
- ABS Pipe, PVC Pipe
- Collection:
- 878 Series
- Color Finish Name:
- White
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Cleanout Plug
- Head Style:
- Slotted Head
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Glass Reinforced Polypropylene
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.
- UPC:
- 739236307415