5 in. MPT Domestic PVC Countersunk Cleanout Plug in Grey
878 Series 5 in. MPT Domestic PVC Countersunk Cleanout Plug in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1680All Sizes
Product Details
Product Details
- Schedule 40 thread
- Machined from solid PVC
- Load limit: 6,000+ lbs.
- Withstands heavier loads than standard poly plugs
Specifications
- Collection:
- 878 Series
- Color Finish Name:
- Grey
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 5
- Fitting Sizes:
- 5 in
- Fitting Type:
- Cleanout Plug
- Head Style:
- Countersunk
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- UPC:
- 739236351067