1-1/2 in. MPT Plastic Slotted Countersunk Cleanout Plug
879 Series 1-1/2 in. MPT Plastic Slotted Countersunk Cleanout Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 10500-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Combine with FIP adapters to make your own cleanouts
- Will not seize up on ABS or PVC
- Acid resistant and chemically inert
- Highly durable
- Made in the USA
Specifications
- Application:
- Residential
- Collection:
- 879 Series
- Color Finish Name:
- Black
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Cleanout Plug
- Head Style:
- Countersunk
- Material:
- Plastic
- Material Type:
- ABS
- UPC:
- 739236304704