4 in. MPT Plastic Slotted Countersunk Cleanout Plug
879 Series 4 in. MPT Plastic Slotted Countersunk Cleanout Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 2625-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Dual fit knockout test caps solvent weld over 1 1/2" and 2" PVC or ABS Sch. 40 pipe
- Will not seize up on ABS or PVC
- Acid resistant and chemically inert
- Highly durable
- Made in the USA
Specifications
- Application:
- Residential
- Collection:
- 879 Series
- Color Finish Name:
- Black
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Cleanout Plug
- Head Style:
- Countersunk
- Material:
- Plastic
- Material Type:
- ABS
- UPC:
- 739236304742