This product requires certification to purchase.

1-1/2 x 2 in. Hub x Spigot Saddle Stainless Steel Tee

Sioux Chief

891 Series 1-1/2 x 2 in. Hub x Spigot Saddle Stainless Steel Tee

  • Fast #
  • Part #S8910312P
  • Item #3270845
  • Manufacturer Part #891-0312P
5 out of 5 Customer Rating
Brand image
Sioux Chief

891 Series 1-1/2 x 2 in. Hub x Spigot Saddle Stainless Steel Tee

  • Fast #
  • Part #S8910312P
  • Item #3270845
  • Manufacturer Part #891-0312P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 525
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Compact design is perfect when DWV stacks are close to walls or other obstructions
  • Stainless steel bands take up less room than V-bolts or U-bolts and provide even torque, eliminating stress points which can damage pipe and create a poor seal
  • Corrosion-resistant
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
891 Series
End Connection 1:
Hub
End Connection 2:
Spigot
End Connections:
Hub x Spigot
Fitting Size 1:
1-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
1-1/2 in x 2 in
Fitting Type:
Saddle
Material:
Stainless Steel
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm
UPC:
739236310323