This product requires certification to purchase.

14 x 14 in. Plastic Access Panel (2 Piece)

Sioux Chief

970 Series 14 x 14 in. Plastic Access Panel (2 Piece)

  • Fast #
  • Part #S970214
  • Item #453366
  • Manufacturer Part #970-214
3.6 out of 5 Customer Rating
Brand image
Sioux Chief

970 Series 14 x 14 in. Plastic Access Panel (2 Piece)

  • Fast #
  • Part #S970214
  • Item #453366
  • Manufacturer Part #970-214
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 192
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Easily installs before or after wallboard installation
  • No need for glue or adhesives
  • Provides instant access to plumbing, electrical, telephone, and other electronic cables
  • Surface allows for painting or wallpapering
  • Seamless finish panel is beveled and textured
  • Durable construction
  • Requires Certification

Specifications

Collection:
970 Series
Color Finish Category:
Whites
Color Finish Name:
White
Length:
14 in
Material:
Plastic
Material Type:
ABS
Package Quantity:
2 Piece
Panel Door Plate Type:
Access Panel
Size:
14 in x 14 in
UPC:
739236302144
Width:
14 in