5/8 x 3/8 in. OD Compression Straight Supply Stop Valve
Add-A-Line™ 5/8 x 3/8 in. OD Compression Straight Supply Stop Valve
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 720-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Universal: Works with all CTS pipe types
- Adding water lines has never been easier
- Perfect for adding humidifiers, dishwashers, ice makers or any new water line
- Attractive, clamshell packaging in a white cut case carton for peg hooks, counters or shelf displays
-
Lead Law Compliant
Documents
Specifications
- Collection:
- Add-A-Line™
- End Connection 1:
- OD Compression
- End Connection 2:
- OD Compression
- End Connection 3:
- OD Compression
- End Connections:
- OD Compression
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Size 3:
- 3/8 in
- Fitting Sizes:
- 5/8 in x 5/8 in x 3/8 in
- Fitting Type:
- Full-Slip, Reducing, Tee
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- UL Listed:
- No
- UPC:
- 739236415660
- Valve Body Style:
- Straight
- Valve Port Opening:
- Full Port
- Valve Size:
- 5/8 in x 3/8 in