5/8 x 1/4 in. Brass OD Compression Valve Tee
Add-A-Line™ 5/8 x 1/4 in. Brass OD Compression Valve Tee
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 1260-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal for adding humidifiers, dishwashers, ice makers or any new water line
-
Lead Law Compliant
Specifications
- Collection:
- Add-A-Line™
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 5/8
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 5/8 in x 1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- UPC:
- 739236415646