Anti-siphon and Frost-proof Brass 1/2 in. CPVC Sillcock
118 Series Anti-siphon and Frost-proof Brass 1/2 in. CPVC Sillcock
Product Details
Product Details
- Longer stem keeps knuckles from scraping on hose threads
- Thicker, easier turning handle
- Nickel-plated brass body with black metal handle
Specifications
- ANSI:
- ANSI 61
- ASSE Standards:
- ASSE 1019-A
- Collection:
- 118 Series
- Color Finish Name:
- Nickel Plated
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Metal
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Length:
- 14-67/100
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- UPC:
- 739236406156
- Valve Body Material:
- Brass
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Brass