Copper Male Sweat 1 in. Valve Manifold
BranchMaster™ Copper Male Sweat 1 in. Valve Manifold
Product Details
Product Details
- Press-fit compatible
- Branches are 2 in on-center
- Made in the USA
- 1 in Type L copper trunk
-
Lead Law Compliant
Specifications
- Collection:
- BranchMaster™
- End Connection 1:
- Male Sweat
- End Connection 2:
- Male Sweat
- End Connections:
- Male Sweat
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6
- Material:
- Copper
- Material Type:
- Type L
- Outlet Quantity:
- 6
- UPC:
- 739236405609