This product requires certification to purchase.

Brass 1/2 in. PEX Sillcock

This product has been replaced by

Sioux Chief Brass Brass Sillcock
Sioux Chief Brass 3/4 x 1.2 in. Sillcock
Manufacturer Part #117X2
Sioux Chief

Brass 1/2 in. PEX Sillcock

  • Fast #
  • Part #S117X22
  • Item #3449561
  • Manufacturer Part #117X22
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Sioux Chief Brass Brass Sillcock
Sioux Chief Brass 3/4 x 1.2 in. Sillcock
Manufacturer Part #117X2
Sioux Chief

Brass 1/2 in. PEX Sillcock

  • Fast #
  • Part #S117X22
  • Item #3449561
  • Manufacturer Part #117X22
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 4125
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Large 2-1/8 in diameter mounting flange
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
UPC:
739236400383
Valve Size:
1/2 in