1/2 in. PEX Crimp Copper Stub Out
Bullet™ 1/2 in. PEX Crimp Copper Stub Out
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 100 Pallet: 100All Sizes
Product Details
Product Details
- Perfect for stubbing up through floor for closets or lavatories
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1807
- CARB OTC LEED Compliant:
- No
- Collection:
- Bullet™
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connections:
- PEX Crimp x PEX Crimp
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Stub Out
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12
- Material:
- Copper
- Material Type:
- Type L
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- UPC:
- 739236481320