Cast Iron Round Grate
Cast Iron Round Grate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use in high heat discharge applications
- Acid resistant porcelain enamel coating
Specifications
- CARB OTC LEED Compliant:
- No
- Drain Component Type:
- Grate
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Grate Style:
- Half
- IAPMO Listed -:
- Yes
- Material:
- Cast Iron
- NSF Certified:
- No
- Product Type:
- Grate
- Trim Ring:
- No