This product requires certification to purchase.

4-1/2 x 3/4 in. Water Heater Connector

Sioux Chief

Crimp™ 4-1/2 x 3/4 in. Water Heater Connector

  • Fast #
  • Part #S631X02
  • Item #685332
  • Manufacturer Part #631X02
3.6 out of 5 Customer Rating
Brand image
Sioux Chief

Crimp™ 4-1/2 x 3/4 in. Water Heater Connector

  • Fast #
  • Part #S631X02
  • Item #685332
  • Manufacturer Part #631X02
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 4125
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes EPDM gasket
  • Dielectric fitting
  • Brass FIP swivel nut includes gasket
  • Fitting with 600 WOG full port ball valve available
  • Lead-free solder joint
  • 3/4 in. type L copper
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1807, ASTM F-876
Application:
Hot and Cold Water Distribution, Hydronic Heating
Diameter:
53/100 in
End Connection 1:
F1807
End Connection 2:
FIPS
End Connections:
F1807 x FIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-1/2 in
Material:
Brass, Copper
NSF:
NSF 14
Rigid:
Yes
UL Listed:
No
UPC:
739236402257