4 in. Hub Plastic Floor Drain
843 Series 4 in. Hub Plastic Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 504-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available with nickel bronze, stainless steel or ABS strainer for use in pedestrian areas
Documents
Specifications
- ASME:
- ASME A112.6.3
- ASTM:
- ASTM D-2661
- Collection:
- 843 Series
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304
- Fits Pipe Size:
- 4 in
- Grate Diameter:
- 6-1/2 in
- Grate Shape:
- Round
- Outlet Type:
- Hub
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- UPC:
- 739236353351