This product requires certification to purchase.

3/8 in. Domestic Plastic Ferrule

Sioux Chief

285 Series 3/8 in. Domestic Plastic Ferrule

  • Fast #
  • Part #S285100
  • Item #3271108
  • Manufacturer Part #285-100
4.9 out of 5 Customer Rating
Brand image
Sioux Chief

285 Series 3/8 in. Domestic Plastic Ferrule

  • Fast #
  • Part #S285100
  • Item #3271108
  • Manufacturer Part #285-100
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 10000
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Collection:
285 Series
Fits Pipe Size:
3/8 in
Fitting Type:
Ferrule
Material:
Plastic
Material Type:
Nylon
NSF:
NSF PW-G
NSF Certified:
Yes
Origin:
Domestic
UPC:
739236501448