This product requires certification to purchase.

3/4 in. Steel Shallow Box Escutcheon in Chrome Plated

Sioux Chief

911 Series 3/4 in. Steel Shallow Box Escutcheon in Chrome Plated

  • Fast #
  • Part #S9113
  • Item #3269610
  • Manufacturer Part #911-3
3.4 out of 5 Customer Rating
Brand image
Sioux Chief

911 Series 3/4 in. Steel Shallow Box Escutcheon in Chrome Plated

  • Fast #
  • Part #S9113
  • Item #3269610
  • Manufacturer Part #911-3
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250 Pallet: 2250
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome plated steel
  • Requires Certification

Specifications

Collection:
911 Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Escutcheon Connection Type:
IPS
Escutcheon Style:
Shallow Box
Fits Pipe Size:
3/4 in
Height:
2-12/25 in
Material:
Steel
Origin:
Domestic
UPC:
739236408181
Width:
2-12/25 in