Dishwasher Air Gap in Polished Chrome
Dishwasher Air Gap in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Uniquely designed inlet tube and inner cup eliminates spitty discharge action
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/4 in x 1/4 in
- GSA Approved:
- No
- Height:
- 2-11/25 in
- IAPMO Listed -:
- Yes
- Material:
- Brass, Plastic
- Material Type:
- Polypropylene
- Width:
- 1-18/25 in