2 in. Inside Caulk Plastic Chrome Shower Drain
Double-Duty™ 2 in. Inside Caulk Plastic Chrome Shower Drain
Product Details
Product Details
- For use in DWV pressure tests and shower pan water tests
- Plug is easy to install and remove
Specifications
- Adjustable:
- No
- Collection:
- Double-Duty™
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Grate Diameter:
- 4-3/8
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- Inside Caulk
- UPC:
- 739236381163