3 in. ABS Spigot 45 Degree Swivel Ring Closet Flange
DropKick® 3 in. ABS Spigot 45 Degree Swivel Ring Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 540-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Full-flow fitting, no restriction
- Corrosion resistant swivel ring is engineered for maximum strength
Specifications
- ASTM:
- ASTM D-2661
- Closet Flange Connection Type:
- Spigot
- Collection:
- DropKick®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- Fits Pipe Size:
- 3 in
- Height:
- 4-7/8
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Test Cap Included:
- No
- UPC:
- 739236352217