This product requires certification to purchase.

1/2 x 3/4 in. Pipe Collar

Sioux Chief

Dry Seal ™ 1/2 x 3/4 in. Pipe Collar

  • Fast #
  • Part #S9282
  • Item #2037648
  • Manufacturer Part #928-2
3.7 out of 5 Customer Rating
Brand image
Sioux Chief

Dry Seal ™ 1/2 x 3/4 in. Pipe Collar

  • Fast #
  • Part #S9282
  • Item #2037648
  • Manufacturer Part #928-2
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 500 Pallet: 52500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Creates a water-tight seal around pipe or tube
  • Thin, tapered design compresses tightly to wall
  • Helps keep moisture out of wall cavity which helps eliminate mold growth
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Shower Arm
Collection:
Dry Seal ™
Diameter:
3/4 in
Faucet Part Type:
Collar
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
UPC:
739236508201