Escutcheon for 972-100 Tub Spout
Escutcheon for 972-100 Tub Spout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2016-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with 1/2" CTS, 1/2" or 3/4" IPS
- Chrome-plated brass with foam gasket
- Helps protect against leaks between spout and wall
Documents
Specifications
- Brand Model Compatibility:
- 972-100 1/2 in CTS Tub Spout Escutcheon
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed:
- No
- Material:
- Brass
- UPC:
- 739236508959