2 in. Plastic Pipe Clamp
EZGlide™ 2 in. Plastic Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 250 Pallet: 250-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ribs allow pipe to glide easier and more silently when the pipe expands and contracts
- Split design allows for use after piping run
- Compatible with copper, PEX or CPVC
- Plenum Safe™ models meet ASTM E-84 25/50 flame/smoke spread and UL94 V-0 flame rating
Specifications
- ASTM:
- ASTM E-84 25/50
- Application:
- CPVC Pipe, Copper Pipe, PEX Pipe
- Collection:
- EZGlide™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Fits Pipe Size:
- 2 in
- Height:
- 3-21/100
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- High Impact Polypropylene
- Maximum Temperature:
- 140
- Product Type:
- Pipe Clamp
- UL Listed:
- UL 94V0
- UPC:
- 739236202901
- Work Load Limit:
- 25