TNA 1-1/4 PICK UP TALON W/ NAIL-I
EZGlide™ TNA 1-1/4 PICK UP TALON W/ NAIL-I
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 250 Pallet: 12500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ribs allow pipe to glide easier and more silently when the pipe expands and contracts
- Split design allows for use after piping run
Documents
Specifications
- Collection:
- EZGlide™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Fits Pipe Size:
- 1/2 in
- Height:
- 1-13/32 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- UPC:
- 739236321091