72 x 9-3/4 in. Trench Drain
Fast Track™ 72 x 9-3/4 in. Trench Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Long, sloped and neutral channels molded from tough, lightweight HDPE material
- Includes grate anchors and slide-to-align construction covers
- Solid, snap-lock joints
- Integral rebar anchors and bottom outlet
Specifications
- ASME:
- ASME A112.6.3 2001
- Collection:
- Fast Track™
- Drain Base Material:
- Plastic
- End Connection 1:
- No Hub
- Fits Pipe Size:
- 4 in
- Height:
- 9-37/100 in
- IAPMO Listed:
- No
- Length:
- 72 in
- Outlet Type:
- No Hub
- Pre-Sloped:
- Yes
- UPC:
- 739236323781
- Width:
- 9-3/4 in