FASTTRACK GRATE GALV SLOTTED
FastTrack™ FASTTRACK GRATE GALV SLOTTED
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME A112.6.3
- Collection:
- FastTrack™
- Drain Component Type:
- Grate
- IAPMO Listed:
- No
- Length:
- 36 in
- Material:
- Steel
- Material Type:
- HDPE
- UPC:
- 739236324047
- Width:
- 6 in