This product requires certification to purchase.

PVC Drain with PVC Debris Bucket Black

Sioux Chief

Fat Max™ PVC Drain with PVC Debris Bucket Black

  • Fast #
  • Part #S860U
  • Item #450915
  • Manufacturer Part #860-U
3.3 out of 5 Customer Rating
Brand image
Sioux Chief

Fat Max™ PVC Drain with PVC Debris Bucket Black

  • Fast #
  • Part #S860U
  • Item #450915
  • Manufacturer Part #860-U
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 540
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • PVC debris bucket for sump area
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Diameter
4-1/4 in
Characteristics & Features
Collection
Fat Max™
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Warranty & Product Information
Product Type
Bucket
UPC
739236302618