2 in. Hub Plastic Floor Drain
FatMax™ 2 in. Hub Plastic Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Low profile design with anchor flange for a clean appearance and a solid installation
- Acid-resistant coating
- Perfect for high heat discharge applications
Specifications
- ASME:
- ASME A112.6.3-2001
- ASTM:
- ASTM D-2661, ASTM D-2665
- Adjustable:
- No
- Collection:
- FatMax™
- Drain Base Height:
- 4-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 12 in
- Drain Grate Material:
- Plastic
- Drain Grate Material Type:
- PVC
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 8-1/2 in
- Grate Shape:
- Round
- Outlet Type:
- Hub
- UPC:
- 739236350817