4 in. Large Capacity Floor Drain with Cast Iron Strainer
FatMax™ 4 in. Large Capacity Floor Drain with Cast Iron Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 27-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Low profile design with anchor flange for a solid installation
Specifications
- ASME:
- ASME A112.6.3-2001
- ASTM:
- ASTM D-2661, ASTM D-2665
- Adjustable:
- No
- Collection:
- FatMax™
- Drain Base Height:
- 4-1/2 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 12 in
- Drain Grate Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- Grate Diameter:
- 9 in
- Grate Shape:
- Round
- Outlet Type:
- No Hub
- UPC:
- 739236306531