Female Sweat Outlet Box
Female Sweat Outlet Box
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Boxes mount securely to stud or over studs
- Separates supply and drainage systems into 2 stud bays
- Separate boxes offer flexible layout
Specifications
- End Connection 1:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Product Type:
- Outlet Box
- UL Listed:
- No
- UPC:
- 739236101099