This product requires certification to purchase.

Female Sweat x FIP Brass Elbow

Sioux Chief

Female Sweat x FIP Brass Elbow

  • Fast #
  • Part #S6162PK2
  • Item #3271073
  • Manufacturer Part #616-2PK2
5 out of 5 Customer Rating
Brand image
Sioux Chief

Female Sweat x FIP Brass Elbow

  • Fast #
  • Part #S6162PK2
  • Item #3271073
  • Manufacturer Part #616-2PK2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 4950
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Internal 1/2" FIP threads for shower arm installation
  • No solder installation
  • Square o strap is crimped onto tube
  • Drop-ear elbow is heavy-duty forged brass
  • Locknut threads on shower-lock model can be trimmed after installation
  • Shower-lock model has internal ½" FIP thread for shower arm or tub nipple
  • For use on shower risers, tub spouts and non-pressure fitting applications
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
End Connection 1:
Female Sweat
End Connection 2:
FIP
End Connections:
Female Sweat x FIP
Faucet Part Type:
Supply Elbow
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
UPC:
739236401625