3 in. No Hub Ductile Iron Cleanout
Finish Line™ 3 in. No Hub Ductile Iron Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 80-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Patented design is adjustable both before and after the concrete pour
- Ductile iron base adapter with polypro cleanout plug, ductile iron coring sleeve, head adapter. Poly coring plug
- Medium-duty cleanout cover for use in pedestrian traffic areas
- Adjustable after the pour
- Nickel-bronze covers for use in pedestrian areas. Ductile iron covers for use in heavy duty applications
Specifications
- ASME:
- ASME A112.36.2M 2002
- ASTM:
- ASTM D-2665, ASTM D-2661
- Adjustable:
- Yes
- Collection:
- Finish Line™
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Diameter:
- 6-1/2 in
- Drain Base Height:
- 4-1/2 in
- Drain Base Material:
- Ductile Iron
- Fits Pipe Size:
- 3 in
- Material:
- Brass, Plastic
- Outlet Type:
- No Hub
- Plug Diameter:
- 3-1/2 in
- Plug Included:
- Yes
- Product Type:
- Cleanout
- UPC:
- 739236376428