4 in. Adjustable Clean-Out
Finish Line™ 4 in. Adjustable Clean-Out
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 80-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Patented design is adjustable both before and AFTER the concrete pour
- Ductile iron base adapter with polypro cleanout plug and flexible push-joint gasket, ductile iron coring sleeve and head adapter. Poly coring plug
- Ductile iron cleanout cover for use in heavy-duty areas
- Vandal-resistant cover
Specifications
- ASME:
- ASME A112.36.2M-2002
- Adjustable:
- No
- Collection:
- Finish Line™
- Drain Base Material:
- Ductile Iron
- End Connection 1:
- Push
- End Connections:
- Push
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Material:
- Ductile Iron
- UPC:
- 739236306906