4 in. Inside Caulk Plastic Cleanout
Finish Line™ 4 in. Inside Caulk Plastic Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 80-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Adjustable after the pour
- Coring sleeve, head adapter, and coring plug
- Withstands light foot traffic
Specifications
- ASTM:
- ASTM D-2661
- Collection:
- Finish Line™
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Drain Base Height:
- 4-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Fits Pipe Size:
- 4 in
- Material:
- Plastic
- Outlet Type:
- Inside Caulk
- Plug Included:
- No
- UPC:
- 739236375421