4 in. Inside Caulk Plastic Floor Drain
Finish Line™ 4 in. Inside Caulk Plastic Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 80-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Schedule 40 Hub Connection
- High-Impact Polymer Coring Plug
- Gray ABS Head Adapter or Coring Sleeve
Specifications
- ASME:
- ASME A112.6.3
- Adjustable:
- Yes
- Collection:
- Finish Line™
- Construction:
- Non-Membrane
- Drain Base Height:
- 4
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 4 in
- Grate Diameter:
- 5-1/2
- Grate Shape:
- Round
- Outlet Type:
- Hub
- Trap Primer Connection:
- Yes
- UPC:
- 739236374240