This product requires certification to purchase.

4 in. Inside Caulk Plastic Stainless Steel Cleanout

Sioux Chief

Finish Line™ 4 in. Inside Caulk Plastic Stainless Steel Cleanout

  • Fast #
  • Part #S8344HSR
  • Item #4107037
  • Manufacturer Part #834-4HSR
4.9 out of 5 Customer Rating
Brand image
Sioux Chief

Finish Line™ 4 in. Inside Caulk Plastic Stainless Steel Cleanout

  • Fast #
  • Part #S8344HSR
  • Item #4107037
  • Manufacturer Part #834-4HSR
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 27
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Finish cleanout fixture for use with FinishLine Rough-in fixtures
  • ABS head adapter with light-duty cleanout cover for use in light traffic areas
  • For use in pedestrian traffic areas
  • Requires Certification

Specifications

ASME:
ASME A112.36.2M 2002
Adjustable:
Yes
Collection:
Finish Line™
Cover Color Finish:
Stainless Steel
Cover Material:
Stainless Steel
Cover Shape:
Round
Drain Base Height:
4-1/2 in
Drain Base Material:
Plastic
Drain Base Width:
6-5/8 in
Fits Pipe Size:
4 in
IAPMO Listed:
No
Material:
Stainless Steel, Brass, Plastic
Outlet Type:
Inside Caulk
Plug Diameter:
6-1/2 in
Plug Included:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm
UPC:
739236307231