This product requires certification to purchase.

6 in. No Hub Ductile Iron Cleanout

Sioux Chief

Finish Line™ 6 in. No Hub Ductile Iron Cleanout

  • Fast #
  • Part #S8346DHNR
  • Item #4826951
  • Manufacturer Part #834-6DHNR
5 out of 5 Customer Rating
Brand image
Sioux Chief

Finish Line™ 6 in. No Hub Ductile Iron Cleanout

  • Fast #
  • Part #S8346DHNR
  • Item #4826951
  • Manufacturer Part #834-6DHNR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 218
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Finish cleanout fixture for use with finish line rough-in fixtures
  • Ductile iron head adapter with medium-duty cleanout cover for use in pedestrian traffic areas
  • Withstands light foot traffic
  • Adjustable after The Pour
  • Medium-duty nickel-bronze and stainless steel covers
  • Ductile iron cover for use in heavy-duty applications
  • Requires Certification
Dimensions & Measurements
Diameter
9 in
Fits Pipe Size
6 in
Characteristics & Features
Collection
Finish Line™
Drain Component Type
Cover
Material
Brass, Plastic
Material Type
Polypropylene
Outlet Type
No Hub
Warranty & Product Information
Application
Commercial
ASME
ASME A112.36.2M 2002
UPC
739236312419