Inside Caulk Floor Drain
Finish Line™ Inside Caulk Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 27-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Finish drain fixture for use with FinishLine Rough-in fixtures
- ABS head adapter with heel-proof ring/strainer for use in pedestrian traffic areas
- Heel-proof ring/strainer for use in pedestrian traffic areas
Specifications
- ASTM:
- ASTM D-2665, ASTM D-2661
- Adjustable:
- Yes
- Collection:
- Finish Line™
- Construction:
- Non-Membrane
- Drain Grate Material:
- Stainless Steel
- Grate Diameter:
- 5-1/2 in
- Grate Shape:
- Round
- IAPMO Listed:
- Yes
- Outlet Type:
- Inside Caulk
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- UPC:
- 739236381651